Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity Transducer, 15 to 35VDC
Mfr # RHP-2D20
Zoro # G5645035
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 15 to 35V DC; 15 to 29V AC
- Mounting Duct Mount
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2D20
- Zoro # G5645035
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 27/50 in |
Overall Width | 4.73 in |
Probe Diameter | 0.54 in |
Overall Length | 11.59 in |
Process Connection Size | 1/2 in |
Description
Humidity Transducer, Power Required 15 to 35V DC; 15 to 29V AC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Probe Length 9 in, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display Resolution 0.1 Percent/0.1 Degrees F/0.1 Degrees C, Features Radiation Shield Option for Outdoor Installation in Direct Sunlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DUKE TRAPS DUKE TRAPS 1114 Cage Trap, 1-Door, Steel (1114)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1A)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- DWYER INSTRUMENTS Line Filter (A-392)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2A)
- Dwyer Instruments Temperature & Humidity Transmitters