Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity Sensor, 3.56" L
Mfr # RHP-3E40
Zoro # G610042107
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Features Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Humidity Accuracy +/-3%
- Mounting Wall Mount
- Standards CE
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3E40
- Zoro # G610042107
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 3.56 in |
Overall Width | 1.08 in |
Overall Height | 3.65 in |
Description
European Wall Mount Humidity Transmitter with 3% accuracy and universal current / voltage output for RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- FLUKE Pressure Module, Differential, 0 to 5 psi (0 to 35 kPa), For Use With Fluke Calibrators (FLUKE-750P23)
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- FLUKE Battery Pack, NiMh (BP120MH)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- EXTECH Wireless Thermometer Transmitter (RH200W-T)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- SPER SCIENTIFIC Particle Mass Concentration Detector with Formaldehyde CO2/PM2.5/PM10 TVOC Temperature/Humidity (900033)
- TAYLOR Therm Wireless Humidity (1731)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- Dwyer Instruments Wireless Thermometers & Humidity Meters