Shop All Manometers
Dwyer Instruments
Handheld Manometer Kit.0 to 20.00 In WC
Mfr # 475-1-FM-AV
Zoro # G3202927
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 in wc to 20 in wc
- For Use With Air, Non-Corrosive Dry Gases
- Pressure Resolution 0.01 in wc
- Accuracy +/-0.5%
- Pressure Accuracy +/-0.5% of Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 475-1-FM-AV
- Zoro # G3202927
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 2.812 in |
Overall Length | 0.906 in |
Overall Height | 6.5 in |
Overall Width | 2.812 in |
Process Connection Size | 1/8 in, 3/16 in |
Housing Height | 5.875 in |
Description
Air Manometer Kit, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent of Full Scale, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Digital Display Features 4 Digit LED, Series 475, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV3)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Black (8904)
- CAMOZZI Pressure Gauge, 0-160 Psi, 1 1/2" Face, 1/8" NPTF Back Connection Coo: China (M043-P10TF)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 200 in wc (477B-3)
- DWYER INSTRUMENTS 1221-16-W/M MANOMETER (1221-M1000-D)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS 1222-M1000-D MANOMETER (1223-M400-D)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1223-12-D)
- GENERAL TOOLS High Resolution Digital Manometer (DM8252)
- Dwyer Instruments Manometers