Shop All Manometers
Dwyer Instruments
Handheld Manometer, 0 to 20.00 In WC
Mfr # 475-1-FM
Zoro # G0721217
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 in wc to 20 in wc
- For Use With Air
- Pressure Resolution 0.01 in wc
- Accuracy +/-0.5%
- Pressure Accuracy +/-0.5%
Product Information
- Brand Dwyer Instruments
- MFR # 475-1-FM
- Zoro # G0721217
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 2.812 in |
Process Connection Size | 1/8 in, 3/16 in |
Connection Size | 1/8 in, 3/16 in |
Overall Length | 0.906 in |
Housing Length | 2.812 in |
Housing Height | 5.875 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Overall Height | 6.5 in |
Description
Handheld Digital Manometer, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 475, Pressure Units in wc, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA6)
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 30 psi (490A-2)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 10 psi (477B-4)
- DWYER INSTRUMENTS Series 1211 Roll-Up Slack Tube Manometer (1211-30)
- DWYER INSTRUMENTS Pouch, Nylon, Gray (A-402A)
- Dwyer Instruments Manometers