Shop All Level Switches
Dwyer Instruments
Free Floating Level Switch, Lvl Sw Spst Nc 50
Mfr # FSW2-CNPN-50
Zoro # G407144397
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.1 in
- Width 4.6 in
- Length 11.4 in
Product Information
- Brand Dwyer Instruments
- MFR # FSW2-CNPN-50
- Zoro # G407144397
- Country of Origin Italy
- Category Level Switches
Dimensions
Height | 4.1 in |
Width | 4.6 in |
Length | 11.4 in |
Description
Free floating sewage water level switch, PVC cable, SPST, NC, 50 ft (15.24 m) cable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODMAG Flow Meter, 1-1/2in Fitting Size, Aluminum (109-5408)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (0011-SF4-IFC)
- UNITED PET GROUP PHI-309415 Tetra Pond Fountain Head Set, Large, 6PK (PHI_309415)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 4-1/2 In. W, 4-5/8 In. H (501203)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3H Flotect Level Sw (L6EPB-B-S-3-H)
- DWYER INSTRUMENTS Vibrating Rod Level Switch, Vibrating Rod Lvl Sw (VRLS-01)
- DWYER INSTRUMENTS Level Switches, Horz Int Mt 12 Npt (F6-HPS-31)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 10' (FSW2-DNPN-10)
- DWYER INSTRUMENTS Level Switches, Float Sw (F7-SS2)
- DWYER INSTRUMENTS Optical Level Switch (OLS-11)
- ZOELLER Plastic Pump Switch (10-0689)
- Dwyer Instruments Level Switches