Shop All Flowmeters
Dwyer Instruments
Flowmeter
Mfr # RMB-54-SSV
Zoro # G0632707
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Product Information
- Brand Dwyer Instruments
- MFR # RMB-54-SSV
- Zoro # G0632707
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Overall Width | 1.5 in |
Overall Length | 3.6 in |
Overall Height | 8.8 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Includes Flow Rate Adjustment Knob | Yes |
Flow Rate - Maximum | 200 scfh |
O-Ring Material | Buna-N, Neoprene |
Media Temperature - Maximum | 130 Degrees F |
Mounting Orientation | Vertical |
Flowmeter Type | Variable Area |
Unit Of Measure | Gallons, Liters |
Accuracy | 3% |
Flow Rate - Minimum | 20 scfh |
Compatible Flow Material | Air |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Operating Pressure - Maximum | 100 psi |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump Keep on Pumping Repair Kit VHC1 (K3VHC1)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- APACHE EPDM Pin Lug Gasket, 3", PK2 (97433110)
- DWYER INSTRUMENTS Flowmeter, 220 Gpm Water (VFC-143-EC)
- DWYER INSTRUMENTS Rmb-51-Ssv Flowmeter Range 2-20 (RMB-51-SSV)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 1, 1 Gal Out (WNT-A-C-06-1)
- DWYER INSTRUMENTS Flowmeter, 40Gpm150Lpm Water Fm (UV-5112)
- DWYER INSTRUMENTS Vfa-42 Flow Meter Brass 2 - 10 Gpm (VFA-42)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-02)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-LF)
- Dwyer Instruments Flowmeters