Shop All Flowmeters
Dwyer Instruments
Flowmeter, Range 5-50 Gph Water
Mfr # RMA-45-SSV
Zoro # G0632689
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/8 in
- Connection Size 1/8 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Product Information
- Brand Dwyer Instruments
- MFR # RMA-45-SSV
- Zoro # G0632689
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 in |
Connection Size | 1/8 in |
Overall Width | 1 in |
Overall Length | 2.6 in |
Overall Height | 4.8 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Flow Rate - Minimum | 5 gph |
Media Temperature - Maximum | 130 Degrees F |
Unit Of Measure | Gallons |
Flowmeter Type | Variable Area |
Flow Rate - Maximum | 50 gph |
Includes Flow Rate Adjustment Knob | Yes |
Mounting Orientation | Vertical |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Compatible Flow Material | Water |
Accuracy | 4% |
O-Ring Material | Buna-N, Neoprene |
Operating Pressure - Maximum | 100 psi |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal (PPTLS0715G)
- DWYER INSTRUMENTS Electronic Flowmeter, Hydronic, NPT (490W-6-HKIT)
- ARO Plate, Follower (640165)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 011 Gpm Water (RMC-141-SSV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 55 (LFMC-08-A2)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 1, 1 Gal Out (WNT-A-C-06-1)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 34 Mnpt 110 (LFMD-11-C2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Scfh48 LMin (RMB-53D-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- HEDLAND Flowmeter, 0.1-1.0 / 0.5-3.75 GPM/LPM (H201A-010)
- Dwyer Instruments Flowmeters