Shop All Level Switches
Dwyer Instruments
Flotect Flow Switch Brass
Mfr # V6EPB-B-S-LF
Zoro # G603473703
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Standards ATEX, CE, CSA Certified, IECEx, KTL, UL Listed
- Overall Height 4.8 in
- Overall Width 3.6 in
- Overall Length 3.6 in
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-LF
- Zoro # G603473703
- UPC # N
- Country of Origin United States
- Category Level Switches
Dimensions
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Details
Switch Type | SPDT |
Standards | ATEX, CE, CSA Certified, IECEx, KTL, UL Listed |
Switch Enclosure | NEMA 4 |
Phase | Single |
Item | Flotect Flow Switch Brass |
Switch Position | Normally Closed, Normally Open |
Housing Material | Brass |
Connection Type | NPT |
Ambient Temperature - Minimum | -4 Degrees F |
Set Point Configuration | Adjustable |
Media Temperature - Maximum | 220 Degrees F |
Wetted Material | 301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Ceramic, Cast Iron, Steel |
Ambient Temperature - Maximum | 167 Degrees F |
Flow Switch Type | Paddle |
Hazardous Location Specification | Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G |
Contact Rating (DC) | 3 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models) |
Contact Rating (AC) | 1 A @ 125V (MV Option), 5 A @ 125/250V (CSA, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (UL Models) |
Frequency | 50 Hz, 60 Hz |
Media Temperature - Minimum | -4 Degrees F |
Description
Flotect Flow Switch Brass, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 1 A @ 125V (MV Option), 5 A @ 125/250V (CSA, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (UL Models), Contact Rating (DC) 3 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (2145-TK2)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195207C)
- DAYTON Gasket, 130969 (130969)
- DAYTON Steam Operated, 316 SS, Jet (5NAT9)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3H Flotect Level Sw (L6EPB-B-S-3-H)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Flush Capacitance Level Switch, Cap Lvl Sw (CLS2-W11RK1-006)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- DWYER INSTRUMENTS Paddle Level Switch, Pdl Lvl Sw 24 Vdc (PLS2-E-1-3)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 50' (CFS2-DNBPN-50)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst No 30' (CFS2-ONBPN-30)
- Dwyer Instruments Level Switches