Shop All Temperature Controllers
Dwyer Instruments
Fiberglass Reel Tape 50 1/8In
Mfr # 26150
Zoro # G3155218
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DIN Size 1/4
- Input Voltage 100 to 240V AC
- Switch Function SPST
- Output Current
- Temp. Range 14 Degrees to 131 Degrees F
Product Information
- Brand Dwyer Instruments
- MFR # 26150
- Zoro # G3155218
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Details
Item | Temperature Controller |
Input Voltage | 100 to 240V AC |
Switch Function | SPST |
Output | Current |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Auto/Manual, Fuzzy Logic, PID, Self-Tune |
Amps | 20mA |
Alarms | 3A Relay |
Description
Temperature Controller, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPST, Output Current, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Auto/Manual, Fuzzy Logic, PID, Self-Tune, 20mA Amps, Alarms 3A Relay
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D211N)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- Dwyer Instruments Programmable Logic Controls (PLC)