Shop All Pressure Switches
Dwyer Instruments
Explosion Proof Differential Pressure Switch
Mfr # 1950G-1-B-120-NA
Zoro # G707143434
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Internal terminal block.
- Features Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Set Point Adjustment Screw type on top of housing.
- Electrical Rating 10 A, 120/240 VAC, 28 VDC. Resistive 50 mA, 125 VDC.
- Agency Approvals ATEX, CE, CSA, FM, IECEx, UL.
Product Information
- Brand Dwyer Instruments
- MFR # 1950G-1-B-120-NA
- Zoro # G707143434
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Internal terminal block. |
Features | Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation |
Set Point Adjustment | Screw type on top of housing. |
Electrical Rating | 10 A, 120/240 VAC, 28 VDC. Resistive 50 mA, 125 VDC. |
Agency Approvals | ATEX, CE, CSA, FM, IECEx, UL. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Service | Air and compatible combustible gases. |
Enclosure Rating | NEMA 3 (IP54), NEMA 7 and 9. |
Temperature Limits | 0 to 140°F (-17 to 60°C). Note: Set point drift may occur with ambient temperature changes. |
Process Connections | 1/8" female NPT. |
Switch Type | 1 Form C relay (SPDT). |
Power Requirements | 24 VDC ±10%. 120 or 240 VAC ±10% optional. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge. |
Description
Explosion-proof differential pressure switch, range .4-1.6" w.c., approx. deadband @ min. set point .11, approx. deadband @ max. set point .29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- NVENT CADDY Beam Clamp Wide Mouth (3100037EG)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 08120 Wc (BDPA-08-2-N)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- Dwyer Instruments Switches