Shop All Manometers
Dwyer Instruments
Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L)
Mfr # 160-12
Zoro # G3413261
original price:
$219.04
38% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/4
- Tube Dia. (In.) 5/16 in
- Max. Media Temp. (Deg. F) 1,500
- Standards CE, ASHRAE, ROHS
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
Product Information
- Brand Dwyer Instruments
- MFR # 160-12
- Zoro # G3413261
- Country of Origin United States
- Category Manometers
Dimensions
Connection Size (In.) | 1/4 |
Tube Dia. (In.) | 5/16 in |
Insertion Length (In.) | 12 in |
Duct Dia. (In.) | Min 10 |
Process Connection Size | 1/4 in |
Minimum Duct Diameter | 10 in |
Insertion Length | 12.625 in |
Tube Diameter | 5/16 in |
Details
Item | Pitot Tube |
Max. Media Temp. (Deg. F) | 1,500 |
Standards | CE, ASHRAE, ROHS |
Includes | Air Velocity Calculator, Direct Reading Velocity Charts |
Process Connection Gender | Male |
Tube Material | Stainless Steel |
Series | 160 |
Maximum Media Temperature | 1,500 Degrees F |
Process Connection Type | NPT |
Pitot Type | Standard |
Description
Pitot Tube, Pitot Type Standard, Insertion Length 12.625 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Minimum Duct Diameter 10 in, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 3-1/2In 1/4In 0-300Psi Npt Pressure Gauge (35-1009-SW-02B-300)
- UEI TEST INSTRUMENTS SMOKE PUMP TEST KIT UEI 0 (SPT1)
- DWYER INSTRUMENTS Remote Display, For Dwyer RHP-W (A-449)
- RIDGID Cable Extension, 36 In (37108)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS Flex Tube Manometer, 020 Wc (1230-20-D)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- DWYER INSTRUMENTS U-Tube Manometer Range 4-0-4 (1223-8-D)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 15 psi (490A-1)
- Dwyer Instruments Manometers