Shop All Differential Pressure Gauges
Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O
Mfr # 2040
Zoro # G2629286
original price:
$128.63
40% off
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Product Information
- Brand Dwyer Instruments
- MFR # 2040
- Zoro # G2629286
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 4 in |
Bolt Circle Diameter | 4.125 in |
Case Depth | 1.687 in |
Case Diameter | 4.75 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 40, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 1, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V000)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 60 In H2O (2060)
- DWYER INSTRUMENTS Switch Range 07-15 Wc (1950G-00-B-24-NA)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC (2002AV)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0AV)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- Dwyer Instruments Differential Pressure Gauges