Shop All Differential Pressure Gauges
Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 0 to 15 psi
Mfr # 2215
Zoro # G2509245
original price:
$297.97
32% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Product Information
- Brand Dwyer Instruments
- MFR # 2215
- Zoro # G2509245
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Case Diameter | 4.75 in |
Case Depth | 1.687 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 4.125 in |
Nominal Dial Size | 4 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 3 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 15, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.5, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 160#)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- COILHOSE PNEUMATICS 2" Chrome Dial Gauge 1/4" Back Mount 0-160 PSI Display G14160-DPB (G14160-DPB)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 25 In H2O (2025)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 040 Wc 18 Npt (2-5040-NPT)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 30 psi (2230)
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 02 Wc 18 Npt (2-5002-NPT)
- WGTC Differential Pressure Gauge, 0 to 15" WC (25KL4LBW)
- Dwyer Instruments Differential Pressure Gauges