Shop All Differential Pressure Gauges
Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O
Mfr # 2000-0AV
Zoro # G3315733
original price:
$192.74
39% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Product Information
- Brand Dwyer Instruments
- MFR # 2000-0AV
- Zoro # G3315733
- UPC # 094700887153
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 4 in |
Case Depth | 1.687 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 4.125 in |
Case Diameter | 4.75 in |
Details
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 0.50, Gauge Accuracy +/-3.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.01, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 100 psi (477B-7)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O (2040)
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 4 In H2O (2004)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- DWYER INSTRUMENTS Magnehelic Gage (2010-LT)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 040 Wc 18 Npt (2-5040-NPT)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- Dwyer Instruments Differential Pressure Gauges