Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 3, 8 In L
Mfr # TE-DFG-A0844-00
Zoro # G5627395
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFG-A0844-00
- Zoro # G5627395
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 8 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4" |
Cable Length | 4 ft |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 8 in |
Manufacturer Warranty Length | 1 yr |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Battery Capacity Analyzer, 30VDC, LCD (603B)
- TESTO Saveris 2-T3 Wifi Data Logger (0572 2033)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- FLUKE Mgnetic Voltage Probes, Plstc, 1/2inWx2inH (MP1-MAGNET PRB/WWG)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0844-00)
- DWYER INSTRUMENTS Temperature Humidity Switch, TempHumidity Sw 20250 (THC-30)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 6 In L (TE-DFN-B0648-00)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-11042)
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F (TS-2)
- VERSATRAK Wireless Multi Function, 1" D, 2-1/2" H (10191)
- Dwyer Instruments Temperature Probes