Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 8 In L
Mfr # TE-DFN-B0844-00
Zoro # G7519452
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFN-B0844-00
- Zoro # G7519452
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 8 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4" |
Probe Size | 1/4 in x 8 in |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 4 ft |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC5)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI, (AHNC-15P-NIST)
- DWYER INSTRUMENTS Temperature Humidity Switch, TempHumidity Sw 20250 (THC-30)
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F (TS-2)
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L (TE-IBN-D0648-14)
- DWYER INSTRUMENTS Digital Temperature Switch, Digital Temp Switch (TS3-50030)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 12 In L (TE-DFG-B1244-00)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- COOPER-ATKINS Thermistor Air Probe, 12 ft Cord (2010)
- Dwyer Instruments Temperature Probes