Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 4 In L
Mfr # TE-DFN-B0444-00
Zoro # G9515886
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFN-B0444-00
- Zoro # G9515886
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 4 in |
Wire Length | 4" |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 4 ft |
Probe Size | 1/4 in x 4 in |
Probe Diameter | 0.25 in |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- DWYER INSTRUMENTS 1 Qt Bottle Red Gauge Oil (A-104)
- FLUKE Fluke C50 Compact Soft Case, Zippered carrying case W/inside pocket belt loop & meter strap (C50)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFG-B0444-00)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 12 VacDc (TST-031)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- Dwyer Instruments Temperature Probes