Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 4 In L
Mfr # TE-DFG-B0444-00
Zoro # G5749177
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFG-B0444-00
- Zoro # G5749177
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 4 in |
Probe Dia. | 1/4 in |
Wire Length | 4" |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Cable Length | 4 ft |
Probe Size | 1/4 in x 4 in |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- J.W. WINCO GN743-14-G1/2-A Oil Sight Glass (743-14-G1/2-A)
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY2)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- DWYER INSTRUMENTS Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L (TE-DFN-D0648-00)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 24 VacDc (TST-041)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 6 In L (TE-DFN-A0648-00)
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L (TE-IBN-D0648-14)
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- Dwyer Instruments Temperature Probes