Shop All Transmitters
Dwyer Instruments
DP Transmitter, 4-20mA Out
Mfr # 616KD-04
Zoro # G7438882
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 10
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-04
- Zoro # G7438882
- UPC # 094700928993
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Process Connection Size | 1/8 in, 1/4 in |
Overall Width | 2.406 in |
Overall Length | 1.031 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 10 in wc, Overpressure 5 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD, Electrical Connections Screw Terminals, Features Push-Button Sets Back Zero and Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- RED LION CONTROLS Digital Panel Meters, MPAX (MPAXT000)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVPF-20-40)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wall Hr Bi (MSXP-W23-PA)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 5Wc 420Ma (685-03)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- Dwyer Instruments Transmitters