Shop All Transmitters
Dwyer Instruments
DP Transmitter, 4-20mA Out
Mfr # 616KD-00
Zoro # G7438864
original price:
$92.05
4% off
new price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-00
- Zoro # G7438864
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Length | 1.031 in |
Overall Width | 2.406 in |
Process Connection Size | 1/8 in, 1/4 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 1 in wc, Overpressure 2 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD, Electrical Connections Screw Terminals, Features Push-Button Sets Back Zero and Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- BAKER INSTRUMENTS AVNC-600P Pressure Gauge, 0-600 PSI, (AVNC-600P-NIST)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, 4 Ss Thermowell (IW2-242)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 PSID (645-3)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-05)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, Polyurethane (MBLT-2SB-IVPF-100-120)
- FLOWLINE Level Controller (LI55-1001)
- Dwyer Instruments Transmitters