Shop All Transmitters
Dwyer Instruments
DP Transmitter, 0-10 V Out
Mfr # 616KD-04-V
Zoro # G5475172
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 10
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-04-V
- Zoro # G5475172
- UPC # 094700929006
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Process Connection Size | 1/8 in, 1/4 in |
Overall Length | 1.031 in |
Overall Width | 2.406 in |
Description
Differential Transmitter, Output 0 to 10V DC; 0 to 5V DC, Minimum Pressure 0 in wc, Maximum Pressure 10 in wc, Overpressure 5 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 3, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (5V 3 Wire), 12 to 26V AC (5V 4 Wire), 16 to 36V DC (10V 2 or 3 Wire), 20 to 28V AC (10V 3 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 300 psi (L25-SSB-300)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D (PRO-201L-254D)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-301D-158CC-01)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FMC7)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 100PSIg (IWP-02)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- IFM Transmitter, -14.5-0psi, 16-32VDC (PX9119)
- Dwyer Instruments Transmitters