Shop All Sight Glass Flow Indicators
Dwyer Instruments
Double Sight Flow Indicator, Bronze, 1/4In
Mfr # SFI-300-1/4
Zoro # G7493857
original price:
$316.75
29% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1/4 in
- Connection Type FNPT
- Number of Windows 2
- Sight Material Tempered Glass
Product Information
- Brand Dwyer Instruments
- MFR # SFI-300-1/4
- Zoro # G7493857
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Pipe Size | 1/4 in |
Sight Dia. | 1 21/32 in |
Overall Length | 3.1 in |
Sight Diameter | 1.7 in |
Overall Width | 2.3 in |
Connection Size | 1/4 in |
Details
Item | Window Sight Flow Indicator with Impeller |
Body Material | Bronze |
Connection Type | FNPT |
Number of Windows | 2 |
Sight Material | Tempered Glass |
Seal Material | Buna-N |
Temp. Range | 32 Degrees F to 200 Degrees F |
Max. Pressure | 125 psi |
Media Temperature - Minimum | 32 Degrees F |
Operating Pressure - Maximum | 125 psig |
For Media Type | Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water |
Wetted Material | 316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton |
Media Temperature -Maximum | 200 Degrees F |
Flow Direction | Horizontal Left, Horizontal Right, Vertical Down, Vertical Up |
Indicator Type | Rotor |
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material Bronze, Connection Size 1/4 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 1.7 in, Number of Windows 2, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibrator, Sound Level (407766)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- BEL-ART Calibrated Electronic, Meter, SS Pr (B60900-3000)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105K)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/4In (SFI-100-1/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1In (SFI-300-1)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1/4In (SFI-300SS-1/4)
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 112 Npt (SFI-550-1-1/2)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In (SFI-100-1)
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 1 Npt (SFI-550-1)
- GEMS SENSORS Flow Rate Monitor, Rotor, 30 GPM Max (RFO, 194761)
- Dwyer Instruments Sight Glass Flow Indicators