Shop All Sight Glass Flow Indicators
Dwyer Instruments
Double Sight Flow Indicator, 316 SS, 1/4In
Mfr # SFI-300SS-1/4
Zoro # G5836616
original price:
$313.99
9% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Pipe Size 1/4 in
- Connection Type FNPT
- Number of Windows 2
- Sight Material Tempered Glass
Product Information
- Brand Dwyer Instruments
- MFR # SFI-300SS-1/4
- Zoro # G5836616
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Pipe Size | 1/4 in |
Sight Dia. | 1 21/32 in |
Overall Length | 3.1 in |
Sight Diameter | 1.7 in |
Overall Width | 2.3 in |
Connection Size | 1/4 in |
Details
Item | Window Sight Flow Indicator with Impeller |
Body Material | 316 Stainless Steel |
Connection Type | FNPT |
Number of Windows | 2 |
Sight Material | Tempered Glass |
Seal Material | Buna-N |
Temp. Range | 32 Degrees F to 200 Degrees F |
Max. Pressure | 125 psi |
Indicator Type | Rotor |
Media Temperature -Maximum | 200 Degrees F |
Flow Direction | Horizontal Left, Horizontal Right, Vertical Down, Vertical Up |
For Media Type | Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water |
Wetted Material | 316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton |
Operating Pressure - Maximum | 125 psig |
Media Temperature - Minimum | 32 Degrees F |
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material 316 Stainless Steel, Connection Size 1/4 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 1.7 in, Number of Windows 2, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- DEFELSKO Couplant, 4 Oz, PK12 (ULTRASONIC COUPLANT)
- PIC GAUGES Air Gauge, 1.5", 0/160psi, 1/8"Mount (104D-158F)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/4In (SFI-300-3/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- DWYER INSTRUMENTS Sight Flow Transmitter, Sight Flow Xmtr Ss 420 (SF10)
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 1 Npt (SFI-550-1)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 2In (SFI-300SS-2)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In (SFI-100-1)
- J.W. WINCO GN743-24-G1-A Oil Sight Glass (743-24-G1-A)
- Dwyer Instruments Sight Glass Flow Indicators