Shop All Panel Meter Accessories
Dwyer Instruments
Digital Timer, Lc Digital Timer
Mfr # LCT316-300
Zoro # G407158349
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Weight 0.25 lbs
- Height 1.9 in
- Length 3.3 in
Product Information
- Brand Dwyer Instruments
- MFR # LCT316-300
- Zoro # G407158349
- Country of Origin Spain
- Category Panel Meter Accessories
Dimensions
Width | 3.5 in |
Height | 1.9 in |
Length | 3.3 in |
Details
Weight | 0.25 lbs |
Description
Low cost digital timer, 12 VAC/DC supply voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- LASCAR USB Temp Data Logger (EL-USB-1)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- JONES STEPHENS Weksler Indtrl Multi-Angle Thermometer (J40505)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- ZORO SELECT Shunt, Portable, Out 0-50 mV, In 0-10 ADC (12G450)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- Dwyer Instruments Panel Meter Accessories