Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black
Mfr # DPG-108
Zoro # G5165667
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application Process Applications
- Gauge Primary Range Values 0 to 500
Product Information
- Brand Dwyer Instruments
- MFR # DPG-108
- Zoro # G5165667
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 3 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 in |
Case Depth | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Digit Height | 0.425 in |
Display Screen Width | 0.234 in |
Display Screen Height | 0.425 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Nominal Dial Size 3 in, IP/NEMA Rating IP66, NEMA 4, NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, ft wc, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- PIC GAUGES Gauge, 6", 0/1000psi, 1/4" Low Mount, SS (6001-4LM-GF)
- UNIVERSAL Pressure Gauge 0-60 Psi (99019342)
- TRANSFORMING TECHNOLOGIES Digital Display ESD Tester & Foot Plate, Stand, Free Standing (PDT800K)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black (DPG-106)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DPG-109)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D9922N Low Pr Gage PSIKpa (LPG5-D9922N)
- DWYER INSTRUMENTS Digital Pressure Gauge, Brass Dgtl Guage 0150 PSI (BDG-01)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10642N-GF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- Dwyer Instruments Pressure Gauges