Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red
Mfr # DPGA-10
Zoro # G5221587
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Dry Air & Gases
- Includes Instructions
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
Product Information
- Brand Dwyer Instruments
- MFR # DPGA-10
- Zoro # G5221587
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Digit Height | 0.425 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.52 in |
Case Diameter | 2.62 in |
Nominal Dial Size | 2 1/2 in |
Description
Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material 316L Stainless Steel, Process Connection Type NPT, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig, Process Connection Gender Male, Battery Type 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L60#)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC (2002AV)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Red (DPGA-05)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- DWYER INSTRUMENTS Guage (RMB-57-SSV)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- CPS PRODUCTS Vacuumeter Vacuum Gauge with Digital Display (VG200)
- Dwyer Instruments Pressure Gauges