Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Red
Mfr # DPGAB-06
Zoro # G5164407
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Dry Air & Gases
- Includes Alkaline Batteries
- Accuracy +/-0.50%
- Application OEM Applications, Process Industries
Product Information
- Brand Dwyer Instruments
- MFR # DPGAB-06
- Zoro # G5164407
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.781 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 in |
Digit Height | 0.425 in |
Case Diameter | 3.093 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL300)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC5)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Red (DPGAB-07)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPGAB-08)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPG-105)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Red (DPGA-11)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8122N Low Pr Gage H20Kpa (LPG5-D8122N)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402S)
- Dwyer Instruments Pressure Gauges