Shop All Pressure Gauges
Dwyer Instruments
Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black
Mfr # DPG-109
Zoro # G5165658
original price:
$304.99
4% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application Process Applications
- Gauge Primary Range Values 0 to 1000
Product Information
- Brand Dwyer Instruments
- MFR # DPG-109
- Zoro # G5165658
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 in |
Case Diameter | 3 in |
Case Depth | 1.9 in |
Digit Height | 0.425 in |
Process Connection Size | 1/4 in |
Display Screen Width | 0.234 in |
Display Screen Height | 0.425 in |
Description
Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Nominal Dial Size 3 in, IP/NEMA Rating IP66, NEMA 4, NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, ft wc, in Hg, kg/sq cm, kPa, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- REED INSTRUMENTS Coating Thickness Calibration Kit (R9050)
- DONALDSON Pressure Gauge, P562702 (P562702)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 020 Wc (A3020)
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Red (DPGA-12)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451259SD04L200#)
- Dwyer Instruments Pressure Gauges