Dwyer Instruments

Digital Panel Meter, LCD Display


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
  • Input Range 0 to 10 V DC, 0 to 200 mV DC, 0 to 5 V DC
  • Display Span +/-1,999
  • Display Digits 3 1/2
  • Display LCD
See all product information

Product Information

Details

Item Digital Panel Meter
Type Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
Input Range 0 to 10 V DC, 0 to 200 mV DC, 0 to 5 V DC
Display Span +/-1,999
Display Digits 3 1/2
Display LCD
Style DPMP
Mounting Bezel, Panel
Connector Type Screw Terminal
Fits 2.4 in x 1 in Cut Out

Description

Digital Panel Meter, Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter, Input Range 0 to 10 V DC, 0 to 200 mV DC, 0 to 5 V DC, Display Span +/-1,999, Display Digits 3 1/2, LCD Display, Fits 2.4 in x 1 in Cut Out, Connector Type Screw Terminal, Mounting Bezel, Panel, Style DPMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.