Shop All Digital Panel Meters
Dwyer Instruments
Digital Panel Meter, 420 Ma Red Blk
Mfr # DPMP-403
Zoro # G807146502
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.3 in
- Length 2.4 in
- Width 3.7 in
- Weight 0.15 lbs
Product Information
- Brand Dwyer Instruments
- MFR # DPMP-403
- Zoro # G807146502
- Country of Origin Macao
- Category Digital Panel Meters
Dimensions
Height | 2.3 in |
Length | 2.4 in |
Width | 3.7 in |
Details
Weight | 0.15 lbs |
Description
LCD digital process meter, loop powered 4 to 20 mA, red segments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV6)
- FLIR Thermocouple Probe, Air/Surface, 37in Wire (TA60)
- COOPER-ATKINS Digital Timer, 99 Min.59 Sec (TW3-0-8)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- DWYER INSTRUMENTS Digital Panel Meter, LCD Display (DPML-503)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Grn Blk (DPML-402)
- DWYER INSTRUMENTS Dwyer Flow Meter (RMC-142)
- DWYER INSTRUMENTS Digital Panel Meter, Process (DH-002)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 35 In Dsply (SPPM-35)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- Dwyer Instruments Digital Panel Meters