Shop All Ultrasonic Flow Meters
Dwyer Instruments
Digital Paddlewheel Flow Transmitter, 1Npt Dgtl Flow Xmtr
Mfr # DFMT-25A
Zoro # G107158380
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.8 in
- Width 7.3 in
- Weight 0.56 lbs
- Height 4.3 in
Product Information
- Brand Dwyer Instruments
- MFR # DFMT-25A
- Zoro # G107158380
- Country of Origin China
- Category Ultrasonic Flow Meters
Dimensions
Length (In.) | 9.8 in |
Width | 7.3 in |
Height | 4.3 in |
Details
Weight | 0.56 lbs |
Description
1" NPT Digital Flow Transmitter, range 2.2 to 50 GPM (0.5 to 11.36 m3/h)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- DESCO Moisture Barrier Bag, 3.5 mil, 12x18, PK100 (13826)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- DWYER INSTRUMENTS Flowmeter, 10In Scale, 4-30 SCFM, 15-3/8In (RMC-123-SSV)
- DWYER INSTRUMENTS Rma-42-Ssv (RMA-42-SSV)
- DWYER INSTRUMENTS Flowmeter, Range 20-200 Scfh Air (VFB-55-SSV)
- DWYER INSTRUMENTS Acoustic Couplant, Silicone, 3 Oz (A-186)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-BV)
- DWYER INSTRUMENTS Dwyer Flow Sensor Ds-300-2 (DS-300-2)
- PCE INSTRUMENTS Ultrasonic Thickness Tester, 1 to 30 mm / 0.04 to 1.18 in (PCE-TG 120)
- Dwyer Instruments Ultrasonic Flow Meters