Shop All Manometers
Dwyer Instruments
Digital Manometer, 0 in wc to 20 in wc
Mfr # 477B-1
Zoro # G6581697
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 in wc to 20 in wc
- For Use With Air, Compatible Gases
- Type Digital
- Pressure Accuracy +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
- Accuracy +/-0.1% (60 to 78F), +/-1% (Low/High)
Product Information
- Brand Dwyer Instruments
- MFR # 477B-1
- Zoro # G6581697
- Country of Origin United States
- Category Manometers
Dimensions
Housing Length | 2.8 in |
For Tubing Diameter | 1/8 in, 1/2 in |
Process Connection Size | 1/8 in, 3/16 in |
Housing Height | 5.8 in |
Description
Digital Manometer, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.1 Percent of Full Scale from 60 Degrees to 78 Degrees F, +/-1 Percent of Full Scale from 32 Degrees to 60 Degrees F, +/-1 Percent of Full Scale from 78 Degrees to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 477B, Alarm Yes, Application Air; Compatible Gases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- ASHCROFT Panel Mount Pressure Gauge (25W100TH02XUCZG100#)
- SPAN Compound Gauge, 30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/30PSI-G-CERT)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 150 PSI1034 Bar (475-8-FM)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-12)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1221-8-W/M)
- Dwyer Instruments Manometers