Shop All Manometers
Dwyer Instruments
Digital Hydronic Manometer, 500 psi
Mfr # 490A-5
Zoro # G3341600
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 500 psi
- Pressure Resolution 34.47 bar
- Pressure Accuracy +/-0.5% of Full Scale
- Operating Temp. Range 32 Degrees to 140 Degrees F
- Max. Pressure (PSI) 1,000 psi
Product Information
- Brand Dwyer Instruments
- MFR # 490A-5
- Zoro # G3341600
- Country of Origin United States
- Category Manometers
Dimensions
Battery Size | 9V |
Details
Item | Digital Hydronic Manometer |
Pressure Range | 0 to 500 psi |
Pressure Resolution | 34.47 bar |
Pressure Accuracy | +/-0.5% of Full Scale |
Operating Temp. Range | 32 Degrees to 140 Degrees F |
Max. Pressure (PSI) | 1,000 psi |
Display | Digital |
Power Source | 9V Alkaline Battery |
Battery Life | 100 Hours |
Includes | (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, NIST Calibration Certificate, PTFE Tape |
Minimum Operating Temperature | 32 Degrees F |
Digital Display Screen Type | LCD |
Battery Run Time | 100 hr |
Battery Voltage | 9V |
Minimum Differential Pressure Measured | 0 psi |
Battery Chemistry | Alkaline |
Minimum Gauge Pressure | 0 psi |
Maximum Gauge Pressure | 1,000 psi |
Number of Batteries Required | 1 |
Maximum Differential Pressure Measured | 500 psi |
Measuring Units | bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi |
Maximum Operating Temperature | 140 Degrees F |
Description
Digital Hydronic Manometer, Includes (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, NIST Calibration Certificate, PTFE Tape, Maximum Gauge Pressure 1,000 psi, Measuring Units bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi, Minimum Gauge Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- MILWAUKEE TOOL M12 Pipeline Locator Kit (2580-21)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- DWYER INSTRUMENTS Series 475 Mark Iii Digital Manometer (475-000-FM)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-24)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DWYER INSTRUMENTS 1230-16-W/M MANOMETER (160-24)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-16)
- DWYER INSTRUMENTS Gas Pressure Kit (1212)
- Dwyer Instruments Manometers