Shop All Manometers
Dwyer Instruments
Digital Hydronic Manometer, 50 psi
Mfr # 490A-3
Zoro # G3341628
original price:
$1,351.54
28% off
new price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 50 psi
- Pressure Resolution 3.447 bar
- Pressure Accuracy +/-0.5% of Full Scale
- Operating Temp. Range 32 Degrees to 140 Degrees F
- Max. Pressure (PSI) 100 psi
Product Information
- Brand Dwyer Instruments
- MFR # 490A-3
- Zoro # G3341628
- Country of Origin United States
- Category Manometers
Dimensions
Battery Size | 9V |
Details
Item | Digital Hydronic Manometer |
Pressure Range | 0 to 50 psi |
Pressure Resolution | 3.447 bar |
Pressure Accuracy | +/-0.5% of Full Scale |
Operating Temp. Range | 32 Degrees to 140 Degrees F |
Max. Pressure (PSI) | 100 psi |
Battery Life | 100 Hours |
Power Source | 9V Alkaline Battery |
Display | Digital |
Includes | (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, NIST Calibration Certificate, PTFE Tape |
Minimum Gauge Pressure | 0 psi |
Minimum Operating Temperature | 32 Degrees F |
Measuring Units | bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi |
Battery Run Time | 100 hr |
Maximum Gauge Pressure | 100 psi |
Battery Chemistry | Alkaline |
Maximum Differential Pressure Measured | 50 psi |
Minimum Differential Pressure Measured | 0 psi |
Digital Display Screen Type | LCD |
Battery Voltage | 9V |
Maximum Operating Temperature | 140 Degrees F |
Number of Batteries Required | 1 |
Description
Digital Hydronic Manometer, Includes (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, NIST Calibration Certificate, PTFE Tape, Maximum Gauge Pressure 100 psi, Measuring Units bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi, Minimum Gauge Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- DWYER INSTRUMENTS 3-Way Vent Valve Molded Plastic (A-310A)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer (1221-16-W/M)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1222-M200-W/M)
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm (1211-100)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 10 In249 Kpa (475-0-FM)
- EXTECH Manometer, Digital, LCD (407910)
- Dwyer Instruments Manometers