Shop All Pressure Gauges
Dwyer Instruments
Digital Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Red
Mfr # DPG-020
Zoro # G5165308
original price:
$399.06
31% off
new price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Range 30 in Hg Vac to 15 psi
- Accuracy +/-0.50%
- Application OEM Applications, Process Industries, Replacement Gauge
Product Information
- Brand Dwyer Instruments
- MFR # DPG-020
- Zoro # G5165308
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Digit Height | 0.425 in |
Case Diameter | 3 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 in |
Description
Digital Process Compound Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AAA Batteries, Process Connection Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/300PSI-G-KEMX)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- FAIRCHILD Electro-Pneumatic 4-20Ma 0-120Psi Current To Pressure Transducer (TTFI6000-406)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- DWYER INSTRUMENTS Differential Pressure Transmitter (616W-3-LCD)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1108)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-08)
- DWYER INSTRUMENTS Industrial Pressure Gage, 15 Ss Gage (SG1-B10341N)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10622N)
- MCDANIEL CONTROLS 4-1/2In 1/2In 0-400Psi Npt Pressure Gauge (MPB/SCHG AB10919)
- Dwyer Instruments Pressure Gauges