Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 5Wc 420Ma
Mfr # 685-03
Zoro # G507143658
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 3.7 in
- Width 2.6 in
- Height 2.1 in
- Weight 0.14 lbs
Product Information
- Brand Dwyer Instruments
- MFR # 685-03
- Zoro # G507143658
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 3.7 in |
Width | 2.6 in |
Height | 2.1 in |
Details
Weight | 0.14 lbs |
Description
Differential pressure transmitter, 0-5" wc, 4-20mA output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL400)
- AIR SYSTEMS INTL Low Pressure Air Quality Test Module (LP-A4)
- DONALDSON Inlet Hood, Plastic, H000470 (H000470)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc Voltage (616KD-A-08-V)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 25 PSI Pr Xdcr (673-5)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W20-PA)
- DWYER INSTRUMENTS DP Transmitter, 0-10 V Out (616KD-04-V)
- DWYER INSTRUMENTS Differential pressure transmitter, range 0-6inwc, max. pressure 10 psig (616W-2-LCD)
- Dwyer Instruments Transmitters