Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 25Wc
Mfr # 668B-13-1
Zoro # G807143747
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 4 in
- Width 6.5 in
- Height 2.5 in
- Weight 0.42 lbs
Product Information
- Brand Dwyer Instruments
- MFR # 668B-13-1
- Zoro # G807143747
- Country of Origin China
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 4 in |
Width | 6.5 in |
Height | 2.5 in |
Details
Weight | 0.42 lbs |
Description
Compact differential pressure transmitter, 4 to 20 mA, 0 to ±0.25" w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- MAGIC RS232 to USB Adaptor (USB100)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 60 ft 18.3 m polyurethane cable (PBLT2-5-60-PU)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc Voltage (616KD-A-08-V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 50, 10 (WWDP-2)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 01 WC (607D-04)
- Dwyer Instruments Transmitters