Shop All Differential Pressure Gauges
Dwyer Instruments
Differential Pressure Switch 3-11 In
Mfr # 1950-10-2F
Zoro # G3268520
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, CSA Certified, FM, RoHS, UL Listed
- Includes Drain Plug, O-Ring Seal Cover
- Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive
- Housing Material Aluminum
- Contact Form SPDT
Product Information
- Brand Dwyer Instruments
- MFR # 1950-10-2F
- Zoro # G3268520
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Mounting Hole Diameter | 1/4 in |
Overall Width | 5 7/16 in |
Overall Height | 3 1/2 in |
Sample Line Connection Size | 1/8 in |
Overall Depth | 3 1/2 in |
Details
Description
Differential Pressure Switch 3-11 In, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive, Housing Material Aluminum, Housing Type NEMA-3 Enclosure, IP Rating IP54, Includes Drain Plug, O-Ring Seal Cover, Maximum Differential Pressure Setting 11 in wc, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 10 psi, Maximum Pressure Setting 11 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Surface Probe, RTD, Pt 1000 Ohm (S2-42)
- DWYER INSTRUMENTS Wind Speed Meter, 0 to 80 mph (MARK II WSI)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- ZORO SELECT Test Lead Kit (4WRE5)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00)
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 In H2O (2015)
- DWYER INSTRUMENTS Pressure Switch 14-55 (1950G-5-B-24-NA)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 10 In H2O (A3010)
- Dwyer Instruments Differential Pressure Gauges