Shop All Differential Pressure Gauges
Dwyer Instruments
Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs
Mfr # 2304
Zoro # G3620767
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Nominal Dial Size 4 1/2 in
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
- Gauge Connection Location Back and Side
- Differential Pressure Range Units in wc
Product Information
- Brand Dwyer Instruments
- MFR # 2304
- Zoro # G3620767
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/8 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/8 in |
Case Diameter | 4.75 in |
Bolt Circle Diameter | 4.125 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.687 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Aluminum, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value -2 to 0 to 2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F, Rated Total Pressure -20 in Hg to 15 psi, Standards EU RoHS II, Includes (2) 1/8 in NPT Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- DICKSON Chart, 8 In, Range -30 to 50 C, 7 Day, PK60 (C487)
- NOSHOK 2-1/2In 1/4In 0-200Psi Npt Pressure Gauge (25-901-200)
- KLEIN TOOLS Dual Range NCVT with Receptacle Tester Electrical Test Kit (NCVT2PKIT)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- DWYER INSTRUMENTS Differential Guage (3000MR-0)
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 3 In H2O (2003)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 14 Npt 200 PSI (TRI2-200-25E)
- PCE INSTRUMENTS Differential Pressure Meter, ± 5 to 7000 mbar (PCE-917)
- Dwyer Instruments Differential Pressure Gauges