Shop All Electrical Properties Data Loggers
Dwyer Instruments
Data Logger, Voltage Data Logger
Mfr # DW-USB-3
Zoro # G107146486
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.25 lbs, 0.1133980925 kg
- Height 1.7 in
- Length 4.5 in, 114.3 mm
- Width 4.1 in
Product Information
- Brand Dwyer Instruments
- MFR # DW-USB-3
- Zoro # G107146486
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Height | 1.7 in |
Length | 4.5 in, 114.3 mm |
Width | 4.1 in |
Details
Weight | 0.25 lbs, 0.1133980925 kg |
Description
Compact USB data logger, voltage input.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP346)
- TRIPLETT Dual Input Thermocouple J/K Thermometer (TMP60)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- DWYER INSTRUMENTS Data Logger, Current Data Logger (DW-USB-4)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- DWYER INSTRUMENTS Data Logger, TempRhDew Pt Data (DW-USB-2)
- DWYER INSTRUMENTS Data Logger, Temp Data Log WUsb (DW-USB-1)
- TRIPLETT DC Voltage USB Datalogger (VDL48)
- FLUKE Voltage Recorder, Single Phase, 70 to 300V (FLUKE-VR1710)
- SPER SCIENTIFIC SD card 2 GB (840059)
- Dwyer Instruments Electrical Properties Data Loggers