Shop All Current Transformers
Dwyer Instruments
Current Transformer, Split Current Sensor
Mfr # CCT50-102
Zoro # G007143981
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Approvals CE, cUL, UL.
- Response Time 250 ms to 90%.
Product Information
- Brand Dwyer Instruments
- MFR # CCT50-102
- Zoro # G007143981
- Country of Origin China
- Category Current Transformers
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 200A |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Approvals | CE, cUL, UL. |
Response Time | 250 ms to 90%. |
Output | 0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model). |
Frequency | 10 to 400 Hz. |
Power Requirements | Self powered or 15 to 42 VDC loop powered (depending on model). |
Humidity Limits | 0 to 95% (non-condensing). |
Isolation Voltage | 2000 V. |
Temperature Limits | -22 to 158ÂşF (-30 to 70ÂşC). |
Accuracy | 1%. |
Description
Current transformer, 100/150/200 A input, 0-5 V output, split core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- ALLEN BRADLEY 1-5A AMP OVERLOAD RELAY (193-ED1CB)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- Dwyer Instruments Power Distribution