Shop All Current Transformers
Dwyer Instruments
Current Transformer, Solid Current Sensor
Mfr # CCT50-203
Zoro # G907143982
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Humidity Limits 0 to 95% (non-condensing).
- Power Requirements Self powered or 15 to 42 VDC loop powered (depending on model).
Product Information
- Brand Dwyer Instruments
- MFR # CCT50-203
- Zoro # G907143982
- Country of Origin China
- Category Current Transformers
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Humidity Limits | 0 to 95% (non-condensing). |
Power Requirements | Self powered or 15 to 42 VDC loop powered (depending on model). |
Isolation Voltage | 2000 V. |
Temperature Limits | -22 to 158ÂşF (-30 to 70ÂşC). |
Approvals | CE, cUL, UL. |
Response Time | 250 ms to 90%. |
Frequency | 10 to 400 Hz. |
Output | 0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model). |
Accuracy | 1%. |
Description
Current transformer, 100/150/200 A input, 0-10 V output, solid core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK (RW21)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 400A, 600V AC, Non-Indicating (JTD400)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- Dwyer Instruments Power Distribution