Shop All Current Transformers
Dwyer Instruments
Current Transformer, Cur Xfmr 10 Vdc 100A
Mfr # LTTJ-100
Zoro # G307143971
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0 to 10 VDC analog output; Impedance matching for high or low impedance inputs; Fully adjustable output; Over voltage protection
Product Information
- Brand Dwyer Instruments
- MFR # LTTJ-100
- Zoro # G307143971
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Features | 0 to 10 VDC analog output; Impedance matching for high or low impedance inputs; Fully adjustable output; Over voltage protection |
Description
Current transformer calibrated to 10 VDC at 100 amps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- Dwyer Instruments Current Transformers