Shop All Ball Valves
Dwyer Instruments
Brass Ball Valve, Bv 600PSI Fp 34
Mfr # DBV-03
Zoro # G107144253
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5 in
- Width 2.9 in
- Length 2 in
Product Information
- Brand Dwyer Instruments
- MFR # DBV-03
- Zoro # G107144253
- Country of Origin China
- Category Ball Valves
Dimensions
Overall Height | 1.5 in |
Width | 2.9 in |
Length | 2 in |
Description
Brass ball valve, 600 psi, full port, 3/4"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- RIDGID Press Tool Jaw (22688)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 14 Mini Br Vlv M X F (MV5-SM2)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- DWYER INSTRUMENTS Electric Ball Valve, 1Npt 120Vac Fltg (HBAV0412)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 12 Mini Br Vlv F X F (MV5-SF4)
- DWYER INSTRUMENTS Ss Ball Valve, Ball Valve 14 Npt (BV2M100)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 18 Mini Br Vlv M X F (MV5-SM1)
- LEGEND VALVE 3/4" T-3005 (102-904)
- Dwyer Instruments Ball Valves