Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, -58 to 302F
Mfr # DBTA3251
Zoro # G3250712
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 2.5 in
Product Information
- Brand Dwyer Instruments
- MFR # DBTA3251
- Zoro # G3250712
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Digit Height | 0.5 in |
Display Size | 3 in dia |
Thread Size | 1/2 in |
Display Diameter | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Thread-Mounted Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 2.5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height, 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem, 3V Solar Cell (Minimum 35 lux), Digital, Solar-Powered Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-8)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-254C-BSPT)
- PCE INSTRUMENTS Condition Monitoring Thermometer with Data logger function (PCE-T390)
- ASHCROFT Transducer, Pressure (K17M0242C1 3000#)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 1000F 2 Dial (BTB2409D)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F (GBTA59071)
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 5 Dial (BTA54010D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 150 to 750F (CBT25081)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB22551)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTO31241)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0665)
- Dwyer Instruments Dial Thermometers