Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, -58 to 302F
Mfr # DBTA3181
Zoro # G0649284
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 18 in
Product Information
- Brand Dwyer Instruments
- MFR # DBTA3181
- Zoro # G0649284
- UPC # 094704388939
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Display Size | 3 in dia |
Display Diameter | 3 in |
Digit Height | 0.5 in |
Thread Size | 1/2 in |
Description
Thread-Mounted Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 18 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height, 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem, 3V Solar Cell (Minimum 35 lux), Digital, Solar-Powered Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B53000 Digital Pressure Gauge, 0 to 3000 psi (B53000)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- BOTRON CO Disposable Heel Grounder, PK100 (B750368)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F (BTPM29041)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3406D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- Dwyer Instruments Dial Thermometers