Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 50 to 300F
Mfr # BTM3256D
Zoro # G2894954
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Product Information
- Brand Dwyer Instruments
- MFR # BTM3256D
- Zoro # G2894954
- UPC # 094704389264
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Description
Min/Max Dial Thermometer, Temperature Range 50 Degrees to 300 Degrees F/10 Degrees to 148.9 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM (102D-208G)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M1-APO)
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to250F (CBT175051)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3254D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3406D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM32510D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN360101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 150 to 750F (CBT25081)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0267)
- Dwyer Instruments Dial Thermometers