Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 150 to 750F
Mfr # BTM3258D
Zoro # G2163953
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Product Information
- Brand Dwyer Instruments
- MFR # BTM3258D
- Zoro # G2163953
- UPC # 094704389271
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Stem Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Description
Min/Max Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F/65.5 Degrees to 398.9 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMOCOUPLE 24"" H WELL (CQ100A1013)
- FLUKE Test Leads, 10 A, 1,500 V (TL1500DC)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3408D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN360101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 4 (DBTA3402)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 (DBTA3242)
- ASHCROFT Dial Thermometer, Silicone Coil Finish (50EI60E)
- Dwyer Instruments Dial Thermometers