Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # BTLRN324101
Zoro # G2309605
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 24 in
Product Information
- Brand Dwyer Instruments
- MFR # BTLRN324101
- Zoro # G2309605
- UPC # 094704391106
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 24 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 1 yr |
Stem Diameter | 0.25 in |
Description
Long Reach Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 24 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Triple Purpose Timer (5027)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L100C4)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204O)
- ZORO SELECT Compact Thermometer, -40 to 110 F, Lower (4PRT7)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN348101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM290101)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 1000F 2 Dial (BTB2409D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F (CBT250101)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB22551)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- Dwyer Instruments Dial Thermometers