Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, -50 to 250F
Mfr # STC451
Zoro # G0125045
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) -50 Degrees to 250 Degrees
- Fits Pipe Size 1-5/8 to 2-3/8 in
Product Information
- Brand Dwyer Instruments
- MFR # STC451
- Zoro # G0125045
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 1-5/8 to 2-3/8 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
For Pipe Diameter | 1 5/8 in to 2 3/8 in |
Description
Clip Pipe Mount Dial Thermometer, -50 Degrees to 250 Degrees F, Clip, For Pipe Diameter 1 5/8 in to 2 3/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 9In L (1LG-9)
- FLUKE Voltage Tester, 600VAC, 600VDC (Fluke-T+Pro)
- KLEIN TOOLS AC Plug to Banana Jacks (69357)
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3901)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3256D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 25 (DBTA3252)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN372101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3404D)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0667)
- Dwyer Instruments Dial Thermometers